• Cart

DESCRIPTION

  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Cushioned center guide provides quiet sliding action
  • Frameless 1/4" thick crystal clear tempered glass
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed

Kohler Levity® 74 x 59-5/8 in. Shower Door with Towel Bar

K706015-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Levity®
Color Finish
Bright Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear, Tempered
Height
74 in
IAPMO Listed
No
Length
60-1/4 in
Material
Anodized Aluminum, Tempered Glass
Thickness
1/4 in
Width
59-5/8 in

Starting at
Call for Pricing
  • QUANTITY