DESCRIPTION

Kohler Sok® 75 x 41 in. Drop-in Effervescence Bathtub with Chromatherapy and Left-Hand Drain

K1189-C1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Collection
Sok®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
25 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
75 in
Material
Fiberglass
Width
41 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY