DESCRIPTION

  • Built-in heater
  • Eleven effervescence ports deliver gentle and caressing bubbles
  • Overflow channel for deep soak and unique infinity pool effect
  • Remote control
  • Variable-speed pump

Kohler Sok® 75 x 41 in. Drop-in Effervescence Bathtub with Left-Hand Drain

K1189-RE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Collection
Sok®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left, Reversible
Height
25 in
IAPMO Listed
Yes
Installation Type
Built-in
Length
75 in
Material
Acrylic
Width
41 in

Starting at
Call for Pricing
  • QUANTITY