DESCRIPTION

  • 240V, 50/60Hz
  • Fast-Response® technology
  • Larger size generators available; 5 kW through 30 kW
  • Power Clean™ technology at the touch of a button
  • Provides the automatic cleaning feature of Power Clean™ technology at the touch of a button
  • Use on showers 75 - 112 cubic feet

Kohler Fast Response® 7kW Steam Generator

K1708-NA

Maximum Cubic Foot Range:

SPECIFICATIONS

AMP
36
CSA Certified
CSA C22.2
Collection
Fast Response®
Height
12-1/2 in
Length
19-11/16 in
Maximum Cubic Foot Range
112
UL Listed
Yes
Volts
240V
Watts
5
Width
6-1/8 in

Starting at
Call for Pricing
  • QUANTITY