DESCRIPTION

Kohler Spout and Hardware Assembly

K1014555

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
WaterSense Labeled
No

Starting at
$235.71
EACH
  • QUANTITY