DESCRIPTION

  • Coordinates with other products in the Revival® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Revival® 8-1/8 in. Wall Mount Toilet Tissue Holder

K16141

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Revival®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-3/4 in
Height
5-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-1/8 in
Material
Brass
Width
3-3/4 in

Starting at
$220.05
EACH
  • QUANTITY