8-15/16 in. Titanium Decorative Drain (Less Overflow)
8-15/16 in. Titanium Decorative Drain (Less Overflow)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Without overflow
- Decorative trim cap designs
- Material: Solid brass
- Flower design
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Tailpiece Length:
- 8-15/16 in