DESCRIPTION

Kohler 8 - 32 in. Screw

K61336

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-T14412-3, K-T14412-4, K-T14413-4, K-T14417-3 and K-T14416-3
Length
7/8 in

Starting at
Call for Pricing
  • QUANTITY