18 x 18 in. Undermount Stainless Steel Bar Sink

You last purchased this on
 
KOHLER

8 Degree™ 18 x 18 in. Undermount Stainless Steel Bar Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

8 Degree™ 18 x 18 in. Undermount Stainless Steel Bar Sink

  • Fast #
  • Part #K3671-NA
  • Item #3580856
  • Manufacturer Part #3671-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides 9-3/4" depth generous workspace
  • No faucet holes drilling
  • Base cabinet width: 21"
  • Includes installation hardware, wineglass rack and bottom sink rack
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
8 Degree™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
10-3/16 in
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
16 ga
Height:
10-3/16 in
IAPMO Listed -:
No
Length:
18 in
Material:
Stainless Steel
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Depth:
10-3/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 18 in
Type:
K3671-NA
Width:
18 in