DESCRIPTION

  • For 8" centers
  • For use with Insight™ deck-mount faucet
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Round design option available

Kohler Insight™ 8 in. Escutcheon Square Plate

K13479-B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Insight™ Deck Mount Faucet
CARB OTC LEED Compliant
No
Collection
Insight™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
1/4 in
IAPMO Listed
No
Length
10 in
NSF Certified
No
Width
3 in

Starting at
$25.01
EACH
  • QUANTITY

DOCUMENTS