84 in. Tiling-In Bead Corner Kit

Part #K1182-NA  |  Item #417655  |  Manufacturer Part #1182-NA

$148.50 EACH

Length:

84 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Material: Vinyl
  • For use with corner shower bases
  • Includes vinyl bead and corresponding pressure-sensitive sealing tape

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Length: 84 in

Width: 1/16 in