DESCRIPTION

  • Dishwasher safe
  • Fits in the left bowl of the Kohler® K-5870 Wheatland® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Wheatland® 9-1/8 x 14-3/8 In. Sink Rack For Left Bowl

K6148

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5870 Wheatland® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Wheatland®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/8 in
GSA Approved
No
IAPMO Listed
No
Length
14-3/8 in
Material
Stainless Steel
Width
9-1/8 in

Starting at
$42.33
EACH
  • QUANTITY

DOCUMENTS