DESCRIPTION

  • Dishwasher safe
  • Fits in the right bowl of the Kohler® K-5870 Wheatland® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Wheatland® 9-1/8 x 14-3/8 In. Sink Rack For Right Bowl

K6159

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5870 Wheatland® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Wheatland®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-5/16 in
GSA Approved
No
IAPMO Listed
No
Length
16-7/8 in
Material
Stainless Steel
Width
15-5/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS