DESCRIPTION

  • Above-counter valve
  • DC-powered operation
  • Flexible supply hose: 24"
  • Insight™ adaptive infrared technology
  • Minimum 3 year battery life 2 AAA batteries
  • Temperature control handle option
  • Water saving 0.5 gpm aerator
  • Waterproof shroud protects electronic components
  • With mixer

Kohler Insight™ 0.5 gpm Threaded Gooseneck Touchless Deckmount Faucet with Mixer

K13472

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
Battery Size
AAA
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Insight™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
1-1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Power Source
Battery
Spout Height
9 in
Spout Reach
6-3/16 in
Spout Type
Touchless
Trim Only
No
WaterSense Labeled
No
Width
2-5/8 in

Starting at
$433.74
EACH
  • QUANTITY