66 x 31-1/2 in. Freestanding Bathtub with Center Drain in White
Abrazo® 66 x 31-1/2 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Center toe-tap drain with KOHLER Lithocast Matte cover
- KOHLER One-Year Limited Warranty
- KOHLER Lithocast cast resin material in gloss finish
- Easy to clean and maintain
- 18-inch soaking depth
- Integral slotted overflow allows for deep soaking
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 41-1/2 in
- Basin Width:
- 26 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2, CSA B45.5
- Capacity:
- 90 gal
- Clawfoot Included:
- No
- Collection:
- Abrazo®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 28-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Lithocast® Cast Resin
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 28-1/2 in
- Overall Length:
- 66 in
- Overall Width:
- 31-1/2 in
- Overflow Type:
- Linear
- Soaking Depth:
- 18 in
- UL Listed:
- No
- Weight:
- 524 lb
- Width:
- 66 in