DESCRIPTION

  • For plumbing applications
  • Includes ABS and PVC fittings with O-ring seal
  • Use to join together PVC and ABS fittings

Kohler PureFlo™ ABS Adapter Kit

K37388-NA

Diameter:

2-11/16 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
PureFlo™
Diameter
2-11/16 in
GSA Approved
No
IAPMO Listed
No
Length
2-3/8 in
Material
Plastic
Material Type
ABS
NSF Certified
No

Starting at
$7.21
EACH
  • QUANTITY