Kitchen Side Spray in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Accent® Kitchen Side Spray in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Accent® Kitchen Side Spray in Oil Rubbed Bronze

  • Fast #
  • Part #K10101-2BZ
  • Item #4491077
  • Manufacturer Part #10101-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • MasterClean™ sprayface offers an easy-to-clean surface that withstands mineral buildup
  • Kohler® finishes resist corrosion and tarnishing
  • Easy operation with one-touch spray actuation
  • Includes nylon hose and sidespray holder
  • Coordinates with many faucet designs to fit a wide range of styles
  • Promotion™ swivel ball joint between sprayhead and hose creates maneuverability
  • Includes hose and sidespray holder
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Accent®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Side Spray
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Plastic
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Spout Height:
5-3/4 in
Width:
1-3/4 in