Accent® Kitchen Side Spray in Vibrant Brushed Bronze

Part #K10101-BV  |  Item #3169714  |  Manufacturer Part #10101-BV

Color/Finish: Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy operation with one-touch spray actuation
  • MasterClean™ sprayface offers an easy-to-clean surface that withstands mineral buildup
  • Kohler® finishes resist corrosion and tarnishing
  • Includes hose and sidespray holder
  • Promotion™ swivel ball joint between sprayhead and hose creates maneuverability
  • Includes nylon hose and sidespray holder
  • Coordinates with many faucet designs to fit a wide range of styles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Accent®

Color Finish: Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/4 in

Faucet Part Type: Side Spray

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-5/8 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Spout Height: 5-3/4 in

Width: 1-3/4 in