Sidespray Vibrant Brushed Nickel
Accent® Sidespray Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MasterClean™ sprayface offers an easy-to-clean surface that withstands mineral buildup
- Kohler® finishes resist corrosion and tarnishing
- Easy operation with one-touch spray actuation
- Includes nylon hose and sidespray holder
- Coordinates with many faucet designs to fit a wide range of styles
- Promotion™ swivel ball joint between sprayhead and hose creates maneuverability
- Includes hose and sidespray holder
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Accent®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Plastic
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 5-3/4 in
- Width:
- 1-3/4 in