DESCRIPTION

Kohler Access Panel Assembly

K1046927

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

Starting at
$176.49
EACH
  • QUANTITY