DESCRIPTION

  • Center drain location
  • Coordinates with other products in the Tresham® collection
  • Low-threshold design for easy entry and exit
  • Material: Acrylic
  • Single threshold for three-wall installation

Kohler Tresham® Acrylic Shower Base with Center Drain

K1974

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
Collection
Tresham®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
4-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
48 in
Material
Acrylic
Type
Shower Base
UL Listed
Yes
Width
36 in

Starting at
Call for Pricing
  • QUANTITY