DESCRIPTION

  • 26 5/8" L x 5 1/8" W x 1 7/8" H
  • Solid brass construction, exposed pop-up drain without overflow
  • Tools included

Kohler Memoirs® Acrylon Enameled Lavatory Bracket 20 Pair White

K1814-P-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Height
11 in
IAPMO Listed
No
Length
19-5/8 in
Material
Cast Iron
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$226.92
EACH
  • QUANTITY