DESCRIPTION

Kohler Adapter Stem

K1018647

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Chrome
Color Finish Category
Chromes
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.94
EACH
  • QUANTITY