Stem Adapter for K-T13173, K-T13174 and K-T13175
Stem Adapter for K-T13173, K-T13174 and K-T13175
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- K-T13173, K-T13174, K-T13175
- Color Finish Category:
- Chromes
- Color Finish Name:
- Bright Chrome
- Faucet Part Type:
- Stem Adapter
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- WaterSense Labeled:
- No