This product requires certification to purchase.

13 X 13 In. Top-Mount Bar Sink White

You last purchased this on
 
KOHLER

Addison 13 X 13 In. Top-Mount Bar Sink White

  • Fast #
  • Part #K6552-0
  • Item #16336
  • Manufacturer Part #6552-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Addison 13 X 13 In. Top-Mount Bar Sink White

  • Fast #
  • Part #K6552-0
  • Item #16336
  • Manufacturer Part #6552-0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • No faucet hole drilling
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Addison
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-5/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13 in x 13 in x 6-5/8 in