DESCRIPTION

  • Brass construction
  • Forte®
  • KOHLER finishes resist corrosion and tarnishing
  • Pivots and rotates to position handshower at desired angle

Kohler Forte® Adjustable Wall Mount Bracket

K352

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
Kohler® K-8524 and K-9069 Slidebars
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

Starting at
$66.49
EACH
  • QUANTITY