DESCRIPTION

  • Bracket pivots
  • Bracket pivots and rotates to position handshower at desired angle
  • Coordinates with Purist® and Stillness® faucets and accessories
  • Pivots to position a handshower at a desired angle

Kohler Purist® Wall Mount Hand Shower Holder

K975

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Diameter
2-37/100 in
Faucet Mount
Wall Mount
Height
3-3/8 in
IAPMO Listed
No
Length
3-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3-3/8 in

Starting at
$69.85
EACH
  • QUANTITY