DESCRIPTION

  • Adjustable fill valve
  • For use with Class Five® toilets

Kohler Universal Fill Valve Kit

KGP1083167

Brand Model Compatibility:

Universal

SPECIFICATIONS

Adjustable
Yes
Brand Model Compatibility
Universal
Color Finish
Black
Color Finish Category
Blacks
Depth
4 in
Height
13 in
Material
Brass, Plastic
Valve Type
Fill Valve Kit
WaterSense Labeled
No
Width
4 in

Starting at
$16.8
EACH
  • QUANTITY