DESCRIPTION

  • 1 1/4" OD inlet x 1 1/4" OD outlet
  • Extension, tubing outlet and cleanout plug
  • For above-the-floor bidet and lavatory sink installations

Kohler Adjustable P-Trap with Long Tubing Outlet

K9018

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
White
Color Finish Category
Whites
End Connection 1
OD
End Connection 2
OD
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
GSA Approved
No
Height
4-3/8 in
IAPMO Listed
No
Length
14-1/2 in
Material
Cast Brass
NSF Certified
No
Size
1-1/4 in x 1-1/4 in

Starting at
$230.53
EACH
  • QUANTITY