DESCRIPTION

  • Bracket pivots and rotates to position handshower at desired angle
  • Solid brass construction, exposed pop-up drain without overflow
  • Wall mount installation

Kohler MasterShower® Adjustable Wall Mount Bracket

K9515

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
3-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-3/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3-1/4 in

Starting at
$56.27
EACH
  • QUANTITY