DESCRIPTION

  • Includes adjustable wall bracket and 60" metal shower hose with swivel base
  • Mastershower®
  • Required Accessories: Handshower: K8501-CP, K8502-CP,K16161-CP or K16162-CP
  • Solid brass construction, exposed pop-up drain without overflow

Kohler MasterShower® Adjustable Wall Bracket Kit

K8517

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Height
3-7/16 in
Installation Type
Wall Mount
Length
3-3/8 in
Material
Brass
Trim Only
No
WaterSense Labeled
No
Width
2 in

Starting at
Call for Pricing
  • QUANTITY