DESCRIPTION

  • Adjustable mounting bracket
  • Coordinates with other products in the Awaken® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Unique side opening for handshower

Kohler Awaken® 2-1/4 in. Adjustable Wall Mount Hand Shower Bracket

K98348

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/4 in
Installation Type
Wall Mount
Length
3-3/8 in
Material
Metal
Trim Only
No
WaterSense Labeled
No
Width
2 in

Starting at
$39.32
EACH
  • QUANTITY