Aerator Assembly in Bright Brass

Part #K86125-VU  |  Item #1701072  |  Manufacturer Part #86125-VU

$8.82 EACH
(Pricing is for Bright Brass)

Color/Finish: Bright Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Color Finish: Bright Brass

Color Finish Category: Brass Tones

IAPMO Listed: No

NSF Certified: No

Type: ZZ831R4XLICTGH