• Cart

DESCRIPTION

  • 2.5 gpm, 13/16" - 27 THD

Kohler Aerator Assembly

K1000952

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-16112-4 and K-16112-4A
CEC Compliant
Not for Sale in CA
Cartridge Type
Metering
Color Finish
Bright Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Fitting Sizes
13/16 in
Flow Rate
2.5 gpm

Starting at
Call for Pricing
  • QUANTITY