Aerator in Vibrant Bright Nickel

You last purchased this on
 
KOHLER

Aerator in Vibrant Bright Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Aerator in Vibrant Bright Nickel

  • Fast #
  • Part #K86125-SR
  • Item #2186747
  • Manufacturer Part #86125-SR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Bright Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Compression
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Bright Nickel
Pressure Compensating:
No
WaterSense Labeled:
No