Aerator in Vibrant Brushed Nickel
Aerator in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Compression
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Flow Rate:
- 2.2 gpm
- Pressure Compensating:
- No
- WaterSense Labeled:
- No