Aerator in Vibrant Brushed Nickel
Aerator in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Compensating:
- No
- WaterSense Labeled:
- No