DESCRIPTION

Kohler Aerator Insert

K1075455

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Color Finish
Grey/White
Color Finish Category
Greys
Flow Rate
.5 gpm
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.94
EACH
  • QUANTITY