Air Gap Body with Cover Brushed Chrome

Part #K9110-G  |  Item #2996895  |  Manufacturer Part #9110-G

$25.01 EACH

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Solid brass cap offers years of reliable performance
  • Material: Plastic
  • Kohler® finishes resist corrosion and tarnishing
  • Includes valve body and cover

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Depth: 1-25/32 in

Fitting Size 1: 5/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 5/8 in x 7/8 in

GSA Approved: No

Height: 2-7/16 in

IAPMO Listed: No

Length: 1-3/16 in

Material: [Brass, Plastic]

Material Type: Polypropylene

Width: 1-25/32 in