1-13/16 in x 1-3/4 in. Air Gap in Vibrant Polished Nickel
1-13/16 in x 1-3/4 in. Air Gap in Vibrant Polished Nickel
Frequently Purchased Together
Product Details
- KOHLER® finishes resist corrosion and tarnishing
- Air gap cover only
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Diameter:
- 1-13/16 in
- Fitting Size 1:
- 1-3/4 in
- Fitting Sizes:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- Overall Height:
- 8-3/4 in
- Product Type:
- Air Gap Cover
- Style:
- Modern
- Width:
- 1-25/32 in