Stainless Steel Sink Rack Stainless Steel
Alcott™ Stainless Steel Sink Rack Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in K-12701 GilFord™ sink
Documents
Specifications
- Collection:
- Alcott™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 19-5/8 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 19-5/8 in x 13-3/8 in
- Width:
- 13-3/8 in