Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Alteo® Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Alteo® Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #K45800-4-2BZ
  • Item #4708169
  • Manufacturer Part #45800-4-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Temperature memory allows faucet to be turned on and off at any temperature setting
  • Lifetime limited warranty
  • One piece, self-contained ceramic disc valve allows both volume and temperature control
  • Lead-Free
  • WaterSense Certified
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Alteo®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Height:
7-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
Height:
7-3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5 in
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Domestic
Spout Height:
4-1/2 in
Spout Reach:
5 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6-1/4 in