2 gpm Single-Handle Shower Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #TS45106-4E-CP
Alteo™ 2 gpm Single-Handle Shower Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead flow rate: 2.0 gpm
- MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
- Shower trim only
- KOHLER finishes resist corrosion and tarnishing
- Required Accessories: Rough-in Valve: K-2971-KS-NA
- Premium construction ensures durability and reliability
- Trim only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Alteo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Material:
- Premium
- Number of Handles:
- Single Handle
- Overall Width:
- 6-7/16 in
- Showerhead Flow Rate:
- 2 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-7/16 in