KOHLER
Alteo™ Bonnet Handle in Vibrant Brushed Nickel
Part #K1140157-BN | Item #4114979 | Manufacturer Part #1140157-BN
Product Details
Specifications
ADA Compliant: No
Brand Model Compatibility: Kohler® K-T45110-4-CP Valve Trim
Collection: Alteo™
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Handle
GSA Approved: No
IAPMO Listed: No
NSF Certified: No