KOHLER
Alteo® Round Open Towel Ring in Polished Chrome
Part #K37057-CP | Item #4115040 | Manufacturer Part #37057-CP
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Alteo® faucets and accessories
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Alteo®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 3-1/8 in
Height: 6-1/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 8-1/2 in
Material: Metal
Mount Type: Wall
Projection: 3-1/8 in
Ring Type: Open
Shape: Round
Width: 8-1/2 in