Kohler

Alteo® Shower Arm and Flange Vibrant Brushed Nickel

Part #K45129-BN  |  Manufacturer Part #45129-BN

Color/Finish: Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Arm reach: 5-3/8"
  • Fluid design lines for easy cleaning
  • For use with Kohler® showerheads (sold separately)
  • Coordinates with Alteo® faucets and accessories

Specifications

Collection: Alteo®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/2 in

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-1/2 in

Material: Brass

NSF Certified: No

Spout Reach: 5-3/8 in

Type: K45129-BN

WaterSense Labeled: No

Width: 3-1/2 in