KOHLER
Alteo® Shower Trim in Oil Rubbed Bronze
Part #KT45108-4L-2BZ | Item #7533358 | Manufacturer Part #T45108-4L-2BZ
Type:
KT45108-4L-2BZPackaging Info:
- Quantity Per
- Each: 1,
- Case: 6,
- Pallet: 150
How to get it:
Product Details
- Pressure balance provides temperature regulation and anti-scald
- Includes trim, showerarm and flange, valve not included
- Customize your shower with a Kohler showerhead
- Coordinates with Alteo faucets and accessories to complete your bathroom
Documents
Specifications
ADA Compliant: No
Collection: Alteo®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Escutcheon Height: 6-7/16 in
Escutcheon Width: 6-7/16 in
Handle Included: Yes
Handle Type: Lever
Installation Type: Wall Mount
Number of Handles: Two Handle
Origin: Global
Scald Guard: Yes
Style: Traditional
Type: KT45108-4L-2BZ
Width: 6-7/16 in
cUPC Certified: Yes