Alteo® Shower Trim with Single Lever Handle and Push-Button Diverter in Oil Rubbed Bronze

Part #KT45108-4-2BZ  |  Item #4387021  |  Manufacturer Part #T45108-4-2BZ

$217.13 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Alteo® Shower Trim with Single Lever Handle and Push-Button Diverter in Oil Rubbed Bronze /$217.13

Product Details

  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Trim only: Requires valve to complete installation
  • Premium construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Alteo® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Alteo®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Escutcheon Height: 6-7/16 in

Escutcheon Width: 6-7/16 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 6-7/16 in

Faucet Mount: Wall Mount

Flow Rate: 2.0 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Length: 6-3/4 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Length: 6-3/4 in

Overall Width: 6-7/16 in

Shower Arm Reach: 6-3/4 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Trim Only: Yes

WaterSense Labeled: No

Width: 6-7/16 in