Alteo® Single Full Showerhead in Oil Rubbed Bronze

Part #K5240-G-2BZ  |  Item #7629177  |  Manufacturer Part #5240-G-2BZ

$100.13 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Single-function showerhead with 48 translucent nozzles
  • 5-1/2-in (140 mm) diameter sprayface
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Complements the Alteo collection
  • KOHLER finishes resist corrosion and tarnishing
  • Katalyst air-induction technology infuses water with air, creating bigger drops for a more powerful spray
  • Wall Mount
  • Shower arm and flange sold separately

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Alteo®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-7/8 in

Diameter: 5-11/16 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Green: WaterSense, Yes

Height: 3-87/100 in

Overall Width: 5-17/25 in

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes

Weight: 1.22

Width: 5-11/16 in

cUPC Certified: No