Alteo® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Part #KTLS45104-4-BN  |  Item #7170074  |  Manufacturer Part #TLS45104-4-BN

$111.34 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: KOHLER Alteo® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only) /$111.34

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with combination 1/2" NPT or slip-fit connection
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Alteo® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Rite-Temp® K-304 and K-P304

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Alteo®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-7/16 in

Escutcheon Width: 6-7/16 in

Faucet Connection: NPT, Slip Fit

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Scald Guard: Yes

Shower Arm Reach: 4-1/2 in

Style: Traditional

Trim Only: Yes

Tub Spout Reach: 6-1/2 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No